Motion
1490
Truefit Leather Double Palm Glove with Spandex Back - XL or Size 10, Top Grain Goatskin Leather, Top Grain Goatskin, Thermal, Color White, Black
MI ITEM #04230254
MFR #1490
Price$33.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Truefit Leather Double Palm Glove with Spandex Back - XL or Size 10, Top Grain Goatskin Leather, Top Grain Goatskin, Thermal, Color White, Black
MI ITEM #04230254
MFR #1490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.09/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black, White
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Goatskin
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Thermal
  • Material
    Goatskin Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Spandex Back
  • Palm Features
    Double Leather Palm
  • Protection Type
    General Protection
  • Series
    TrueFit

Overview

Mfr description
1490XL TILLMAN ULTRA TRUE FIT GLOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought