Motion
PAK119
Spill Containment Pallet - Polyethylene, 18000 lbs Load Capacity, 280 gal Sump Capacity, Dimensions: 62-1/2 x 187 x 12-1/2 in
Mi Item #04230389
MFR #PAK119
Price$4,154.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Polyethylene, 18000 lbs Load Capacity, 280 gal Sump Capacity, Dimensions: 62-1/2 x 187 x 12-1/2 in
Mi Item #04230389
MFR #PAK119

Mfr description
PAK119 SPILL PALLET
  • Flow-through connections let components share sump capacity to help you meet storage regulations; more economical than individual units
  • Each heavy-duty pallet section supports 9,000 lb. UDL and accommodates almost any size IBC unit
  • Pallet sections and tanks are 100% polyethylene to resist corrosion and most chemicals, including acids, solvents and oils
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,154.78/each

Specifications

Dimensions

  • Dimensions
    62-1/2 x 187 x 12-1/2 in
  • Height
    12.5000 in
  • Length
    187.0000 in
  • Weight
    434 lbs
  • Width
    62.5000 in

Details

  • Drain
    No Drain
  • Load Capacity
    18000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    2 IBCs
  • Number of Grates
    4
  • Sump Capacity
    280 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)