Motion
10123
Oilfield Tool Joint & Drill Collar Compo
MI ITEM #04230419
MFR #10123
Price$234.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oilfield Tool Joint & Drill Collar Compo
MI ITEM #04230419
MFR #10123

Mfr description
10123 KOPR-KOTE JOINT COMPOUND
  • A premium-quality, unleaded compound containing copper flake, graphite, and other natural extreme pressure and anti-wear additives
  • KOPR-KOTE oilfield’s solid package is formulated to prevent excessive circumferential makeup by increasing the coefficient of friction under compressive forces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.38/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Base Material
    Complex Soap / Petroleum
  • Color
    Copper/Bronze
  • Container Capacity
    9.4 lb
  • Type
    Extreme Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)