Motion
AG6F6-PV
AG-Series Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #04230443
MFR #AG6F6-PV
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AG-Series Hydraulic Plug - Steel Body Material, Poppet Valve, 3/4 in NPTF, 3/4 – 14 Female Thread, 3000 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #04230443
MFR #AG6F6-PV

Mfr description
AG6F6-PV MALE NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.24/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Hex
    1.36 in
  • Length
    2.20 in
  • Weight
    0.450 lbs

Details

  • Application
    Agricultural, Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    10300 psi
  • Coupling Component
    Plug
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    Pioneer
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    3000 psi
  • Working Pressure Range
    2001 to 3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)