Motion
6900ZZC3

NTN
6900ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #04230501
MFR #6900ZZC3
Price$78.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6900ZZC3

Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Shielded, Without Snap Ring
Mi Item #04230501
MFR #6900ZZC3

Mfr description
6900ZZC3 BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.36/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6900ZZC3 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 10 mm bore diameter, straight type, double shielded closure, 22 mm OD, and 6 mm width.
  • Manufacturer Catalog Number
    6900ZZC3
  • Manufacturer Upc Number
    4547359586589
  • Max Rpm
    30000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    670 lbf
  • Radial Static Load Capacity
    286 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359586589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)