Motion
PEB224M85H 85MM PILLOWBLK RLR BRG

LINK-BELT
PEB224M85H 85MM PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #04230558
MFR #PEB224M85H 85MM PILLOWBLK RLR BRG
List Price$10,623.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PEB224M85H 85MM PILLOWBLK RLR BRG

Pillow Block Roller Bearing Unit - 85 mm Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #04230558
MFR #PEB224M85H 85MM PILLOWBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,623.74/each for your price

Overview

Mfr description
PEB224M85H PILLPWBLK PE-B224M85H

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    254 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    95.25 mm
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Heavy Duty
  • Base Width
    87.3 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    4.3750 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    62300 lbf
  • Radial Static Load Capacity
    90700 lbf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    B22400
  • Weight
    41 lbs
  • Max Rpm
    1650 rpm
  • UPC_NO
    662327942373
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text