Motion
2002
ShopStar® Electric Chain Hoist - 1/8 ton Capacity, 15 ft Lift Ht, H4 Duty Rating, 16 ft/min Maximum Lift Speed
Mi Item #04230594
MFR #2002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopStar® Electric Chain Hoist - 1/8 ton Capacity, 15 ft Lift Ht, H4 Duty Rating, 16 ft/min Maximum Lift Speed
Mi Item #04230594
MFR #2002

Mfr description
2002 CHAIN HOIST ELECT 300LB 115V 16FPM
  • For use in production and maintenance environments
  • Totally enclosed non-ventilated hoist frame protects motor from environmental contamination
  • Standard protector overload device
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    15 ft
  • Weight
    28.59 lbs

Details

  • Hoist Duty Rating
    H4
  • Maximum Lift Speed
    16 ft/min
  • UPC_NO
    043927620029
  • Weight Capacity
    1/8 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)