Motion
30235YELLO

AKRO-MILS
30235YELLO

Akro Bin - Yellow, Plastic, Industrial Grade Polymers, 5 x 10.875 x 11 in, Weight Capacity: 50 lbs
Mi Item #04230606
MFR #30235YELLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30235YELLO

Akro Bin - Yellow, Plastic, Industrial Grade Polymers, 5 x 10.875 x 11 in, Weight Capacity: 50 lbs
Mi Item #04230606
MFR #30235YELLO

Mfr description
30235YELLOW 10-7/8 X 11 X 5 AKROBIN
  • Made in the USA
  • Anti-slide stop prevents stacked bins from shifting forward
  • Full-width hanger lip supports bin on hanging system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    5 x 10.875 x 11 in
  • Height
    5 in
  • Length
    10.875 in
  • Outside Height
    5 in
  • Outside Length
    10.875 in
  • Outside Width
    11 in
  • Overall Height
    5 in
  • Overall Length
    10.875 in
  • Overall Width
    11 in
  • Weight
    50 lbs
  • Width
    11 in

Details

  • Color
    Yellow
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Hanging
    Hanging
  • Material
    Industrial Grade Polymers
  • Package Quantity
    6
  • Stacking
    Stacking
  • Weight Capacity
    50 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)