Motion
CKGA80-125Y
Straight-Line Clamp Air Cylinder -
MI ITEM #04230840
MFR #CKGA80-125Y
List Price$512.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Line Clamp Air Cylinder -
MI ITEM #04230840
MFR #CKGA80-125Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$512.49/each for your price

Overview

Mfr description
CKGA80-125Y CYL, CLAMP

Specifications

  • Country of Origin
    JP
  • Clamp Rod Connection Type
    28 mm Clevis
  • Stroke
    125 mm
  • Bore Diameter
    80 mm
  • Rod Type
    Single Rod
  • Number Of Auto Switches
    2
  • Locking Action
    None
  • Cushion Type
    Air Cushion
  • Clamp Speed Range
    50 to 500 mm/s
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Proof Pressure
    +1.5 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Locking Direction
    Unclamped
  • Overall Body Length
    383 mm
  • Overall Body Width
    112 mm
  • Overall Body Height
    120.5 mm
  • Options Included
    Built-In Magnet, Speed Controller
  • Mounting Type
    Double Clevis
  • Port Size
    3/8 BSPT
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Series
    CK1
  • Product Type
    Straight-Line Clamp Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text