Overview
Mfr description
RIZ50 CLUTCH
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationBackstopping, Overrunning
- Torque Capacity1033 ft-lbs
- Max Rpm6000 rpm
- Bore Diameter
- Bearing SupportBall
- SeriesRIZ
- Manufacturer Product Page
- Manufacturer Upc Number786582330741
- UPC_NO786582330741
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data