Motion
1-1/2X10 ENG COOL SILICONE 85

GATES RUBBER CO
1-1/2X10 ENG COOL SILICONE 85

Industrial Hose - 2-1/2 in Inner Diameter, 5.9 Working Pressure, Coolant Hose Type, Silicone - Type MQ Tube Material, Silicone - Type MQ Cover Material, 10 ft Length
MI ITEM #04230929
MFR #1-1/2X10 ENG COOL SILICONE 85
List Price$98.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-1/2X10 ENG COOL SILICONE 85

Industrial Hose - 2-1/2 in Inner Diameter, 5.9 Working Pressure, Coolant Hose Type, Silicone - Type MQ Tube Material, Silicone - Type MQ Cover Material, 10 ft Length
MI ITEM #04230929
MFR #1-1/2X10 ENG COOL SILICONE 85

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.65/ft for your price

Overview

Mfr description
1 1/2 ENGINE COOLANT SILICONE 85

Specifications

  • Hose Type
    Coolant Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    5.9
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • ManufacturerName (description attribute)
    Gates
  • Description
    RECOMMENDED FOR: Engine coolant hose to withstand temperature extremes. Also suitable for air or water.
  • Inner Tube Material
    Silicone (Type MQ)
  • Hose Covering Material
    Silicone (Type MQ)
  • Hose Reinforcement Type
    Multiple Plies of Synthetic Fabric
  • Operating Temperature Range
    -65 to 347 °F
  • Color
    Green
  • Minimum Bend Radius
    30.0 in
  • Length
    10 ft
  • Standards Met
    SAE 20R1 Class A
  • Harmonization Code
    4009.31.0000
  • UPC_NO
    072053665604
  • Manufacturer Catalog
  • Tube Material
    Silicone - Type MQ
  • Cover Color
    Green
  • Maximum Temperature
    347 °F
  • Cover Material
    Silicone - Type MQ
  • Minimum Temperature
    -65 °F
  • Reinforcement Material
    Multi-ply, synthetic textile
  • Tube Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought