Motion
53545
Hanson Screw Extractor or Set - Number of Extractors Included: 6, 3/8 in, 5/32 in, 5/8 in, 7/32 in, 7/8 in, 9/32 in Maximum Fastener Diameter, 1/4 in, 13/32 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in Drill Size
MI ITEM #04230932
MFR #53545
Price$60.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanson Screw Extractor or Set - Number of Extractors Included: 6, 3/8 in, 5/32 in, 5/8 in, 7/32 in, 7/8 in, 9/32 in Maximum Fastener Diameter, 1/4 in, 13/32 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in Drill Size
MI ITEM #04230932
MFR #53545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.84/each

Specifications

Dimensions

  • Drill Size
    1/4 in, 13/32 in, 19/64 in, 5/32 in, 5/64 in, 7/64 in
  • Max Fastener Diameter
    3/8 in, 5/32 in, 5/8 in, 7/32 in, 7/8 in, 9/32 in
  • Min Fastener Diameter
    3/32 in, 3/8 in, 5/32 in, 5/8 in, 7/32 in, 9/32 in

Details

  • Compatible Thread Direction
    Left Hand Thread
  • Individual Extractor Or Set
    Extractor Set
  • Number Of Extractors Included
    6
  • UPC_NO
    042526254550

Overview

Mfr description
53545 EX1-EX6 EXTRACTOR SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought