Motion
VPLE-216 AH

BROWNING
VPLE-216 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Air Handling, Non-Expansion Bearing (Fixed)
MI ITEM #04230997
MFR #VPLE-216 AH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
VPLE-216 AH

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Air Handling, Non-Expansion Bearing (Fixed)
MI ITEM #04230997
MFR #VPLE-216 AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VPLE-216 AH INTERCHANGE AH 764561

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    3.6875 to 4.3125 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Air Handling
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal with Flinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.6875 in
  • Overall Length
    5.5000 in
  • Base Width
    1-13/32 in
  • Overall Width
    1.7500 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +200 °F
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Max Rpm
    5500 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    VPLE 200
  • Replacement Bearing
    VE-216
  • UPC_NO
    662460521633
  • Manufacturer Product Page
  • CAD Drawing
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text