Motion
ELC-14

BROWNING
ELC-14

Eccentric Collar - 0.8750 in Bore, Steel Material
Mi Item #04231034
MFR #ELC-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
ELC-14

Eccentric Collar - 0.8750 in Bore, Steel Material
Mi Item #04231034
MFR #ELC-14

Mfr description
ELC-14 INTERCHANGE GENERAL UNITS 766565
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in

Details

  • Compatible Bearing Part Number
    SLE-114, VE-114, VE-214
  • Manufacturer Catalog Number
    ELC-14
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    ELC
  • UPC_NO
    662289639953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)