Motion
ELC-27

BROWNING
ELC-27

Eccentric Collar - 1.6875 in Bore, Steel Material
Mi Item #04231043
MFR #ELC-27
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
ELC-27

Eccentric Collar - 1.6875 in Bore, Steel Material
Mi Item #04231043
MFR #ELC-27

Mfr description
ELC-27 INTERCHANGE GENERAL UNITS 766576
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6875 in

Details

  • Compatible Bearing Part Number
    VE-127, VE-227
  • Manufacturer Catalog Number
    ELC-27
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    ELC
  • UPC_NO
    662289640140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)