Motion
RFBA 106

SEALMASTER
RFBA 106

Four-Bolt Square Roller Bearing Unit - 1-3/8 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Air Handling
Mi Item #04231161
MFR #RFBA 106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFBA 106

Four-Bolt Square Roller Bearing Unit - 1-3/8 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Air Handling
Mi Item #04231161
MFR #RFBA 106

Mfr description
RFBA 106 FLG STK 551884
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5000 in
  • Bore Diameter  
    1-3/8 in
  • Overall Depth
    3-1/16 in
  • Overall Height  
    4.6250 in
  • Overall Length Diameter  
    4.6250 in

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Air Handling
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    4760 lbf
  • Replacement Bearing
    RCI-106
  • Seal Type
    Felt Seal
  • Series
    RFB
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662461284247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)