Motion
ERCIA 200

SEALMASTER
ERCIA 200

Tapered Roller Insert Bearing - Tapered Roller Bearing, 2.0000 in Bore Dia., 3.9375 in OD, 3.2500 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
MI ITEM #04231213
MFR #ERCIA 200
List Price$4,557.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCIA 200

Tapered Roller Insert Bearing - Tapered Roller Bearing, 2.0000 in Bore Dia., 3.9375 in OD, 3.2500 in Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
MI ITEM #04231213
MFR #ERCIA 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,557.35/each for your price

Overview

Mfr description
ERCIA 200 EXPANSION INSERTS STK 553641
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Outer Ring Width
  • Overall Width
    3.2500 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Inner Ring Width
  • Operating Temperature Range
    Max 225°
  • Seal Type
    Felt Seal
  • Finish Coating
    Black Oxide
  • Series
    ERCIA
  • Manufacturer Catalog Number
    553641
  • UPC_NO
    662288689287
  • CAD Drawing
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text