Motion
ERCIA 203

SEALMASTER
ERCIA 203

Roller Insert Bearing - Tapered Roller Bearing, 2-3/16 in Bore Dia., 4.4370 in OD, 3.1300 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #04231214
MFR #ERCIA 203
Price$1,828.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCIA 203

Roller Insert Bearing - Tapered Roller Bearing, 2-3/16 in Bore Dia., 4.4370 in OD, 3.1300 in Overall Width, Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #04231214
MFR #ERCIA 203

Mfr description
ERCIA 203 EXPANSION INSERTS STK 553642
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted felt-lined flinger seal
  • Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,828.28/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Bore Length
    3.1300 in
  • Inner Ring Width  
    3.1200 in
  • Outer Ring Width  
    1.7500 in
  • Outside Diameter  
    4.4370 in
  • Overall Width
    3.1300 in
  • Weight
    7.70 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Type
    Insert Only
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    ERCIA 203
  • Manufacturer Product Page
  • Max Operating Temperature
    220 °F
  • Operating Temperature Range
    Max 220 °F
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Felt Labyrinth Seal
  • Series
    ERCIA
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288576402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)