Motion
ERCIA 207C

SEALMASTER
ERCIA 207C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 4.7813 in OD, 100 mm Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
Mi Item #04231225
MFR #ERCIA 207C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERCIA 207C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 2.4375 in Bore Dia., 4.7813 in OD, 100 mm Overall Width, Set Screw, 52100 Bearing Steel Material, Expansion Bearing (Floating)
Mi Item #04231225
MFR #ERCIA 207C

Mfr description
ERCIA 207C EXPANSION INSERTS MTO 553669
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Inner Ring Width  
    3.3100 in
  • Outer Ring Width  
    1.8000 in
  • Outside Diameter  
    4.7813 in
  • Overall Width
    100 mm

Details

  • Bearing Material
    52100 Bearing Steel
  • CAD Drawing
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    553669
  • Operating Temperature Range
    Max 225°
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Contact Seal
  • Series
    ERCIA
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662461292419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)