Motion
RCI 100MM-C

SEALMASTER
RCI 100MM-C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 100 mm Bore Dia., Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04231282
MFR #RCI 100MM-C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCI 100MM-C

Tapered Roller Insert Bearing - Tapered Roller Bearing, 100 mm Bore Dia., Set Screw, 52100 Bearing Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #04231282
MFR #RCI 100MM-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RCI 100MM-C ROLLER BRG METRIC BORE 55510
  • With Seal Flinger
  • NLGI#2 Lithium Complex Grease

Specifications

  • Type Of Bearing
    Tapered Roller
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Operating Temperature Range
    Max 225°
  • Seal Type
    Contact Seal
  • Finish Coating
    Black Oxide
  • Series
    RCI
  • Manufacturer Catalog Number
    555108
  • UPC_NO
    662461287781
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought