Motion
RFP 50MM

SEALMASTER
RFP 50MM

Tapered Roller Piloted Flange Bearing - 50 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #04231301
MFR #RFP 50MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFP 50MM

Tapered Roller Piloted Flange Bearing - 50 mm Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #04231301
MFR #RFP 50MM

Mfr description
RFP 50MM ROLLER BRG METRIC BORE 555193
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    50 mm
  • Housing Width
    5-3/8 in
  • Inner Ring Width
    3-1/2 in
  • Outside Diameter
    6.3750 in
  • Overall Depth
    2.9531 in
  • Overall Length Diameter  
    6.3750 in
  • Pilot Diameter
    4.5000 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    555193
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Felt Seal
  • Series
    RFP Series
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662461287118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)