Motion
RPB 40MM-2

SEALMASTER
RPB 40MM-2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material
MI ITEM #04231383
MFR #RPB 40MM-2
List Price$4,560.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RPB 40MM-2

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Cast Iron Material
MI ITEM #04231383
MFR #RPB 40MM-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,560.33/each for your price

Overview

Mfr description
RPB 40MM-2 ROLLER BRG METRIC BORE 555380

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    40 mm
  • Base To Bore Centerline
    54 mm
  • Housing Material
    Cast Iron
  • Overall Length
    196.9 mm
  • Overall Width
    58.7 mm
  • UPC_NO
    662461382561
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662461382561
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text