Motion
ERPB 65MM-C2

SEALMASTER
ERPB 65MM-C2

Pillow Block Roller Bearing - 65 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #04231451
MFR #ERPB 65MM-C2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPB 65MM-C2

Pillow Block Roller Bearing - 65 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #04231451
MFR #ERPB 65MM-C2

Mfr description
ERPB 65MM-C2 ROLLER BRG METRIC BORE 5556
  • Without Seal Flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    3.4063 in
  • Bolt Center To Center Length
    6.9375 to 8.6875 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    65 mm
  • Overall Height  
    5.7500 in
  • Overall Length  
    10.3750 in
  • Overall Width
    4.0000 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    555670
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Contact Seal
  • Series
    ERPB
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288834113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)