Specifications
Dimensions
- Bolt Center To Center Length4.3750 in
- Bolt Circle Diameter6.1875 in
- Bolt Size0.5000 in
- Bore Diameter1-15/16 in
- Housing Width5.6250 in
- Length Through Bore3.5000 in
- Misalignment Angle±3.0° Misalignment - Static Only
- Overall Depth3-5/8 in
- Overall Height3.6250 in
- Overall Length Diameter5.6250 in
- Overall Width3.6250 in
- Weight14.50 lbs
Details
- Bearing TypeTapered Roller
- Bore ShapeStraight
- Bore TypeStraight
- CAD Drawing
- Country of OriginUS
- Duty TypeStandard
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Finish/CoatingFlouropolymer Coated
- Flange Mounting TypeFlange, Four Bolt
- Grease Type1/8 NPT
- Harmonization Code8483.20.4080
- Housing ConstructionSplit Two Piece
- Housing MaterialCast Iron
- Housing TypeFlange, Four Bolt
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- LubricationLithium; EP; NLGI#2
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberRFB 115C CR
- Manufacturer Product Page
- Manufacturer Upc Number662461297896
- Max Operating Temperature220 °F
- Max Rpm2500 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity8070 lbf
- RelubricatableYes
- Replacement BearingRCI-115
- Retainer MaterialSteel
- Seal TypeSingle Lip Contact Seal
- SeriesRFB
- Type Of BearingTapered Roller
- UPC_NO662461297896