Overview
Mfr description
RFB 300C CR ROLLER BRG CORROSION RES 556
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Fluoropolymer-coated split cast iron housing for improved corrosion resistance
- USDA H-1 approved Food-grade grease
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Bolt Center To Center Length
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Duty TypeStandard
- Housing ConstructionSplit Two Piece
- Overall Length Diameter
- Country of OriginUS
- Finish CoatingUncoated
- Type Of BearingTapered Roller
- Overall Width4.6875 in
- Harmonization Code8483.20.4080
- Bearing TypeTapered Roller
- Bore TypeStraight
- Seal TypeSingle Lip Contact Seal
- Overall Height
- Overall Depth4-11/16 in
- Bore ShapeStraight
- Insert Material52100 Bearing Steel
- Grease Type1/8 NPT
- LubricationLithium; EP; NLGI#2
- Radial Dynamic Load Capacity9630 lbf
- Length Through Bore4.5000 in
- Operating Temperature Range-20° to 220 °F
- Max Operating Temperature220 °F
- Lubrication TypeLubrication Fitting
- Replacement BearingRCI-300
- Bolt Size0.7500 in
- Misalignment Angle±3.0° Misalignment - Static Only
- SeriesRFB
- Flange Mounting TypeFlange, Four Bolt
- Manufacturer Catalog NumberRFB 300C CR
- Manufacturer Upc Number662461297971
- UPC_NO662461297971
- Manufacturer Product Page
- Manufacturer Catalog
- Weight33.40 lbs
- CAD Drawing
- Housing TypeFlange, Four Bolt
- Max Rpm1750 rpm
- Housing Width7.7500 in
- RelubricatableYes
- Retainer MaterialSteel
- Finish/CoatingFlouropolymer Coated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data