Motion
RFPA 400C CR

SEALMASTER
RFPA 400C CR

Tapered Roller Piloted Flange Bearing - Tapered Roller Brg., 4 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron - Polymer Coated Housing, Standard Duty
MI ITEM #04231535
MFR #RFPA 400C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFPA 400C CR

Tapered Roller Piloted Flange Bearing - Tapered Roller Brg., 4 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron - Polymer Coated Housing, Standard Duty
MI ITEM #04231535
MFR #RFPA 400C CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RFPA 400C CR ROLLER BRG CORROSION RES 55

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Tapered Roller
  • Bore Type
    Straight
  • Seal Type
    Contact Seal
  • Pilot Diameter
    8.1250 in
  • Overall Depth
    5.2500 in
  • Operating Temperature Range
    Max 250°
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.7500 in
  • Inner Ring Width
    5-1/4 in
  • Series
    RFPA Series
  • Manufacturer Catalog Number
    557020
  • UPC_NO
    662288866374
  • CAD Drawing
  • Housing Width
    4-3/8 in
  • Outside Diameter
    10.8750 in
  • Finish/Coating
    Polymer Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought