Motion
ERPBA 407-C4

SEALMASTER
ERPBA 407-C4

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04231572
MFR #ERPBA 407-C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERPBA 407-C4

Pillow Block Roller Bearing - 4-7/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #04231572
MFR #ERPBA 407-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ERPBA 407-C4 EXP PILLOW BLK STK 557228
  • Without Seal Flinger

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    11.7500 to 13.8750 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.7500 in
  • Overall Length
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Overall Height
  • Base Width
    5.3750 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Width
    5.5000 in
  • Seal Type
    Contact Seal
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    .7500 in
  • Series
    ERPBA
  • Manufacturer Catalog Number
    557228
  • UPC_NO
    662461294307
  • CAD Drawing
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought