Motion
RFPA-407C

SEALMASTER
RFPA-407C

Roller Bearing Cartridge - Tapered Roller, 4-7/16 in Bore, 13-1/2 in OD, 4-5/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04231576
MFR #RFPA-407C
Your Price$8,854.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFPA-407C

Roller Bearing Cartridge - Tapered Roller, 4-7/16 in Bore, 13-1/2 in OD, 4-5/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04231576
MFR #RFPA-407C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,854.12/each(List $11,067.66)

Overview

Mfr description
RFPA 407C PILOTED FLG STK 557391

Specifications

  • Bore Diameter
    4-7/16 in
  • Type Of Bearing
    Tapered Roller
  • Outside Diameter
    13.5000 in
  • Housing Width
    4-5/8 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    5-1/2 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    25750 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    RFPA
  • Manufacturer Upc Number
    662461296967
  • UPC_NO
    662461296967
  • Weight
    91.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought