Motion
RFP-200C CR

SEALMASTER
RFP-200C CR

Roller Bearing Cartridge - Tapered Roller, 2 in Bore, 6-3/8 in OD, 2-5/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04231577
MFR #RFP-200C CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFP-200C CR

Roller Bearing Cartridge - Tapered Roller, 2 in Bore, 6-3/8 in OD, 2-5/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #04231577
MFR #RFP-200C CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Housing Width
    2-5/16 in
  • Inner Ring Width
    3-1/2 in
  • Outside Diameter
    6.3750 in

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662461310991
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    8070 lbf
  • Seal Type
    Contact/Lip
  • Series
    RFP
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662461310991

Overview

Mfr description
RFP 200C CR ROLLER BRG CORROSION RES 557

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought