Motion
EMFP-47

SEALMASTER
EMFP-47

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Medium Duty
MI ITEM #04231610
MFR #EMFP-47
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EMFP-47

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Medium Duty
MI ITEM #04231610
MFR #EMFP-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMFP-47 GEN GOLD SET SCREW 700963

Specifications

  • Mounting Type
    4-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    2-15/16 in
  • Base To Bore Centerline
    3.5000 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Overall Height
    7.3750 in
  • Overall Length
    13.0000 in
  • Overall Width
    5.0000 in
  • UPC_NO
    662461007990
  • Manufacturer Upc Number
    662461007990
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought