Motion
CRPC-PN24T RMW

SEALMASTER
CRPC-PN24T RMW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Composite Material, Non-Expansion Bearing (Fixed)
Mi Item #04231649
MFR #CRPC-PN24T RMW
Price$440.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRPC-PN24T RMW

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Composite Material, Non-Expansion Bearing (Fixed)
Mi Item #04231649
MFR #CRPC-PN24T RMW

Mfr description
CRPC-PN24T RMW PN GOLD 704085
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.9375 in
  • Base Width
    2-1/8 in
  • Bolt Center To Center Length
    5.6875 in
  • Bore Diameter
    1-1/2 in
  • Overall Height
    4.0156 in
  • Overall Length
    7.2500 in

Details

  • Bore Type
    Round
  • CAD Drawing
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Composite
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    0 to +150 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7340 lbf
  • Replacement Bearing
    PN-24T
  • Seal Type
    Triple Lip
  • Series
    CRPC-PN-T
  • UPC_NO
    662461371640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)