Motion
AR-1-14

SEALMASTER
AR-1-14

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 2.6875 in OD, 1.5000 in Width, Medium Duty, Concentric Collar Locking
Mi Item #04231664
MFR #AR-1-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-1-14

Ball Insert Bearing - Straight Bore, 1.2500 in Bore Diam., 2.6875 in OD, 1.5000 in Width, Medium Duty, Concentric Collar Locking
Mi Item #04231664
MFR #AR-1-14

Mfr description
AR-1-14T GEN GOLD SKWEZLOC 704469
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.9531 in
  • Outside Diameter  
    2.6875 in
  • Overall Width
    1.5000 in

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Oxide
  • Locking Device
    Concentric Collar
  • Max Rpm
    7600 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Seal Type
    Felt
  • Series
    AR
  • UPC_NO
    662461372524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)