Motion
CREHBF-PN23

SEALMASTER
CREHBF-PN23

704501 Hanger Ball Bearing Unit - 1.4375 in ID, 3.7500 in OD, 1.9375 in Width, Flouropolymer Coated Cast Iron, Standard Duty, Set Screw Collar
Mi Item #04231667
MFR #CREHBF-PN23
Price$2,602.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CREHBF-PN23

704501 Hanger Ball Bearing Unit - 1.4375 in ID, 3.7500 in OD, 1.9375 in Width, Flouropolymer Coated Cast Iron, Standard Duty, Set Screw Collar
Mi Item #04231667
MFR #CREHBF-PN23

Mfr description
CREHBF-PN23 PN GOLD 704501
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication Fluoropolymer coated cast iron housing for corrosion resistance. USDA H1 complaint food grade grease Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,602.88/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter
    3.7500 in
  • Overall Height
    4.7500 in
  • Overall Width  
    1.9380 in
  • Thread Length
    0.7500 in
  • Thread Size
    3/4 - 14 in

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Fluoropolymer
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    CREHBF-PN23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461372586
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Operating Temperature Range
    220 °F
  • Replacement Bearing
    PN-23
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CREHBF
  • UPC_NO
    662461372586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)