Motion
ER-16BTW

SEALMASTER
ER-16BTW

Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
MI ITEM #04231694
MFR #ER-16BTW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ER-16BTW

Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
MI ITEM #04231694
MFR #ER-16BTW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ER-16 BTW GOLD BRGS UNIT MATL 705129

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Finish Coating
    Black Oxide Coated
  • Max Rpm
    1700 rpm
  • Seal Type
    Felt
  • Series
    ER
  • UPC_NO
    662461028766
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought