Motion
MSTH-32-12

SEALMASTER
MSTH-32-12

Take-Up Bearing & Frame Assembly - Ball Bearing, 2.0000 in Bore, 12.0000 in Travel, 24.8125 in Length, 2.5000 in Height
Mi Item #04231741
MFR #MSTH-32-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSTH-32-12

Take-Up Bearing & Frame Assembly - Ball Bearing, 2.0000 in Bore, 12.0000 in Travel, 24.8125 in Length, 2.5000 in Height
Mi Item #04231741
MFR #MSTH-32-12

Mfr description
MSTH-32-12 TAKEUP UNIT FRAMES 707883
  • With Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Size
    .5000 in
  • Bore Diameter  
    2.0000 in
  • Frame Overall Height  
    2.5000 in
  • Frame Overall Length  
    24.8125 in
  • Overall Height
    2.5000 in
  • Overall Length
    24.8125 in
  • Travel  
    12.0000 in

Details

  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Frame Material
    Cast Iron
  • Frame Type
    Center Pull
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    MSTH-32-12
  • Operating Temperature Range
    Max 250°
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Standard Felt Seal
  • Series
    MSTH
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461041482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)