Motion
ERX-11XLO

SEALMASTER
ERX-11XLO

Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
Mi Item #04231754
MFR #ERX-11XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-11XLO

Ball Insert Bearing - Straight Bore, 1.6875 in Bore Diam., 47 mm OD, Medium Duty, Set Screw Locking
Mi Item #04231754
MFR #ERX-11XLO

Mfr description
ERX-11 XLO ERX TREME 708468
  • With Seal Flinger
  • Light Oil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6875 in
  • Inner Ring Width  
    1.2188 in
  • Outer Ring Width  
    0.6250 in
  • Outside Diameter  
    47 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Set Screw
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -20 to 100 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2611 lbf
  • Radial Static Load Capacity
    1444 lbf
  • Seal Type
    Felt
  • Series
    ER
  • UPC_NO
    662461300015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)