Motion
MST-35 HT

SEALMASTER
MST-35 HT

Take-Up Ball Bearing Unit - 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #04231798
MFR #MST-35 HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MST-35 HT

Take-Up Ball Bearing Unit - 2-3/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #04231798
MFR #MST-35 HT

Mfr description
MST-35 HT GEN HIGH TEMP BRGS 710708
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    710708
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)