Motion
ER-36HTC

SEALMASTER
ER-36HTC

Ball Insert Bearing - Straight Bore, 2.2500 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
MI ITEM #04231827
MFR #ER-36HTC
List Price$3,208.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ER-36HTC

Ball Insert Bearing - Straight Bore, 2.2500 in Bore Diam., 4.3307 in OD, Medium Duty, Set Screw Locking
MI ITEM #04231827
MFR #ER-36HTC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,208.90/each for your price

Overview

Mfr description
ER-36 HTC GEN HIGH TEMP BRGS 710920

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Finish Coating
    Black Oxide Coated
  • Max Rpm
    2550 rpm
  • Seal Type
    Contact Seal
  • Series
    ER
  • UPC_NO
    662461335116
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text