Motion
ERX-39THI

SEALMASTER
ERX-39THI

Ball Insert Bearing - Straight Bore, 2.4375 in Bore Diam., 4.3307 in OD, 2.6300 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #04231828
MFR #ERX-39THI
Price$1,371.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ERX-39THI

Ball Insert Bearing - Straight Bore, 2.4375 in Bore Diam., 4.3307 in OD, 2.6300 in Width, Medium Duty, Concentric Collar Locking
MI ITEM #04231828
MFR #ERX-39THI

Mfr description
ERX-39T HI ERX TREME 710923
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,371.86/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Inner Ring Width  
    2.6250 in
  • Outer Ring Width  
    1.2500 in
  • Outside Diameter  
    4.3307 in
  • Overall Width
    2.6300 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Black Oxide Coated
  • Locking Device
    Concentric Collar
  • Max Rpm
    1250 rpm
  • Operating Temperature Range
    200 to 400 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Seal Type
    Felt
  • Series
    ER-T
  • UPC_NO
    662461335109

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)