Specifications
Dimensions
- Bolt Center To Center Length4.3750 in
- Bolt Size0.5625 in
- Bore Diameter1-15/16 in
- Housing Width6.3750 in
- Inner Ring Width2.4600 in
- Length Through Bore2.4600 in
- Overall Height2.1540 in
- Overall Length6.3750 in
- Overall Length Diameter6.3750 in
- Overall Width6.3750 in
- Weight5.73 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeStraight
- CAD Drawing
- ColorGray
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog NumberSFMH-31
- Manufacturer Product Page
- Manufacturer Upc Number662461342923
- Max Operating Temperature220 °F
- Max Rpm3000 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20° to 220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7889 lbf
- Radial Static Load Capacity5216 lbf
- Replacement BearingMH-31
- Seal TypeContact Seal
- SeriesSFMH
- Type Of BearingBall
- UPC_NO662461342923