Motion
CRTBF-PN22

SEALMASTER
CRTBF-PN22

Tapped Base Pillow Block Unit - Tapped Base, 1-3/8 in Bore, Flouropolymer (Xylan) Coating Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04231940
MFR #CRTBF-PN22
Price$3,213.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRTBF-PN22

Tapped Base Pillow Block Unit - Tapped Base, 1-3/8 in Bore, Flouropolymer (Xylan) Coating Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04231940
MFR #CRTBF-PN22

Mfr description
CRTBF-PN22 PN GOLD 711868
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,213.72/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center To Center Length
    3.2500 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.7500 in
  • Overall Length
    4.2500 in
  • Overall Width
    1.8750 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • Includes GoldPlex-Hp Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Insert Material
    52100/Black Oxide
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    711868
  • Manufacturer Product Page
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    PN-22
  • Seal Type
    High Performance Seal
  • Series
    CRTBF
  • UPC_NO
    662461342121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)