Motion
NP-212TMC RM

SEALMASTER
NP-212TMC RM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04232000
MFR #NP-212TMC RM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
NP-212TMC RM

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04232000
MFR #NP-212TMC RM

Mfr description
NP-212TMC RM GOLD BRGS REDUCED MAINTENAN
  • Without Seal Flinger
  • GoldPlex-HP Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    2.7500 in
  • Bolt Center To Center Length
    6.8750 to 7.6250 in
  • Bolt Size
    16 mm
  • Bore Diameter
    60 mm
  • Overall Height
    5.5625 in
  • Overall Length
    9.5000 in
  • Overall Width
    2.6250 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    712779
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    5212TMC RM
  • Seal Type
    Contact Seal
  • Series
    NP
  • UPC_NO
    662461349021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)