Motion
CRFTC-PN24T RMW

SEALMASTER
CRFTC-PN24T RMW

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232021
MFR #CRFTC-PN24T RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTC-PN24T RMW

Two-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232021
MFR #CRFTC-PN24T RMW

Mfr description
CRFTC-PN24T RMW PN GOLD 713328
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6560 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1.5000 in
  • Inner Ring Width
    1.9375 in
  • Length Through Bore
    1.9375 in
  • Overall Length
    6.9060 in
  • Overall Length Diameter  
    6.9060 in
  • Overall Width
    4.1094 in
  • Weight
    2.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • Color
    Light Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Light Gray
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRFTC-PN24T RMW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461352557
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    PN-24T
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CRFTC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461352557
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)