Motion
CRFTC-PN20R RMW

SEALMASTER
CRFTC-PN20R RMW

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #04232023
MFR #CRFTC-PN20R RMW
Price$226.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTC-PN20R RMW

Two-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #04232023
MFR #CRFTC-PN20R RMW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$226.51/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5940 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    1.2188 in
  • Inner Ring Width
    1.5000 in
  • Length Through Bore
    1.5000 in
  • Overall Length
    5.6880 in
  • Overall Length Diameter  
    5.6880 in
  • Overall Width
    3.2500 in
  • Weight
    1.06 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Light Gray
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRFTC-PN20R RMW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461353004
  • Max Operating Temperature
    220 °F
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    PN-20R
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CRFTC
  • Type Of Bearing
    Ball
  • UPC_NO
    662461353004

Overview

Mfr description
CRFTC-PN20R RMW PN GOLD 713391
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought