Motion
CREHBF-PN20R

SEALMASTER
CREHBF-PN20R

713405 Hanger Ball Bearing Unit - 1.2500 in ID, 3.1250 in OD, 1.5000 in Width, Flouropolymer Coated Cast Iron, Standard Duty, Set Screw Collar
Mi Item #04232025
MFR #CREHBF-PN20R
Price$4,708.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CREHBF-PN20R

713405 Hanger Ball Bearing Unit - 1.2500 in ID, 3.1250 in OD, 1.5000 in Width, Flouropolymer Coated Cast Iron, Standard Duty, Set Screw Collar
Mi Item #04232025
MFR #CREHBF-PN20R

Mfr description
CREHBF-PN20R PN GOLD 713405
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication Fluoropolymer coated cast iron housing for corrosion resistance. USDA H1 complaint food grade grease Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation. Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,708.39/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter
    3.1250 in
  • Overall Height
    4.0630 in
  • Overall Width  
    1.5000 in
  • Thread Length
    0.8125 in
  • Thread Size
    1 - 11 1/2 in

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Fluoropolymer
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    CREHBF-PN20R
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461353066
  • Misalignment
    2.0°+/- Misalignment - Static Only
  • Operating Temperature Range
    220 °F
  • Replacement Bearing
    PN-20R
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CREHBF
  • UPC_NO
    662461353066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)