Motion
CRBFS-PN20T

SEALMASTER
CRBFS-PN20T

Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Seal Seal
MI ITEM #04232029
MFR #CRBFS-PN20T
List Price$2,367.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRBFS-PN20T

Four-Bolt Flange Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Seal Seal
MI ITEM #04232029
MFR #CRBFS-PN20T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,367.01/each for your price

Overview

Mfr description
CRBFS-PN20T PN GOLD 713546
  • Lithium Complex Grease (Included)

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    High Performance Seal
  • Overall Length Diameter
  • Housing Width
    1.2344 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Inner Ring Width
    1.7500 in
  • Bearing Material
    High Phosphorus Electroless Nickel Plated 52100 Steel
  • Length Through Bore
    1.7500 in
  • Operating Temperature Range
    250 °F
  • Finish Coating
    Stainless Steel
  • Bolt Size
    0.5000 in
  • Series
    CRBFS
  • Replacement Bearing
    PN-20T
  • Manufacturer Catalog Number
    713546
  • UPC_NO
    662461354735
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought