Motion
SFC-35 RM

SEALMASTER
SFC-35 RM

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Labyrinth Seal Seal
MI ITEM #04232034
MFR #SFC-35 RM
List Price$2,516.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFC-35 RM

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Felt Labyrinth Seal Seal
MI ITEM #04232034
MFR #SFC-35 RM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,516.26/each for your price

Overview

Mfr description
SFC-35 RM GOLD BRGS REDUCED MAINTENANCE
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
  • Felt labyrinth seal and flinger for dry & dusty environment
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Labyrinth Seal
  • Housing Width
    1-5/8 in
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Bore Type
    Straight
  • Inner Ring Width
    2.1880 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Gray
  • Bolt Size
    0.4375 in
  • Max Rpm
    3250 rpm
  • Series
    SFC
  • Replacement Bearing
    2-23 RM
  • Color
    Gray
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog Number
    SFC-35 RM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461355152
  • UPC_NO
    662461355152
  • Weight
    7.5 lbs
  • Outside Diameter
    6.3750 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought