Motion
CRFBS-PN16T RMW

SEALMASTER
CRFBS-PN16T RMW

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232036
MFR #CRFBS-PN16T RMW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFBS-PN16T RMW

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
Mi Item #04232036
MFR #CRFBS-PN16T RMW

Mfr description
CRFBS-PN16T RMW
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6250 in
  • Bore Diameter  
    1 in
  • Housing Width
    2.7500 in
  • Length Through Bore
    2-13/32 in
  • Overall Length
    4.7500 in
  • Overall Length Diameter  
    4.7500 in
  • Overall Width
    2.7500 in
  • Weight
    2.1 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Bore Type
    Straight
  • CAD Drawing
  • Color
    Silver
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Silver
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRFBS-PN16T RMW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461355176
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2700 rpm
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Replacement Bearing
    PN-16T
  • Seal Type
    High Performance Triple Lip Seal
  • Series
    CRFBS
  • Type Of Bearing
    Ball
  • UPC_NO
    662461355176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)