Motion
2-13V
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #04232050
MFR #2-13V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Medium Duty, Set Screw Locking
Mi Item #04232050
MFR #2-13V

Mfr description
2-13V GEN GOLD SET SCREW 713775
  • Sealmaster® wide outer ring bearing insert for use in Sealmaster machined housings only
  • Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
  • Spring in oil seal to prevent grease purge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Fillet Radius
    0.0400 in
  • Inner Ring Width  
    1.5000 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Outer Ring Width  
    0.8750 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in
  • Precision Rating
    ABEC 1
  • Weight
    1.00 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Type
    Insert Only
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Internal Clearance
    Standard
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2-13V
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461069936
  • Max Rpm
    5450 rpm
  • Operating Temperature Range
    -20 to 220 °F
  • Radial Dynamic Load Capacity
    4381 lbs
  • Radial Static Load Capacity
    2567 lbs
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Special Seal Combination
  • UPC_NO
    662461069936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)