Motion
CRFTC-PN206T

SEALMASTER
CRFTC-PN206T

Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #04232054
MFR #CRFTC-PN206T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTC-PN206T

Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #04232054
MFR #CRFTC-PN206T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRFTC-PN206T PN GOLD 713837
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    High Performance Triple Lip Seal
  • Overall Length Diameter
  • Housing Width
    31.00 mm
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Bore Type
    Straight
  • Overall Width
    82.6 mm
  • Inner Ring Width
    38.10 mm
  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Length Through Bore
    38.10 mm
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Bolt Size
    0.4375 in
  • Series
    CRFTC
  • Replacement Bearing
    PN-206T
  • Color
    Light Gray
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    CRFTC-PN206T
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461368565
  • UPC_NO
    662461368565
  • Weight
    1.44 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought